Beli spring pin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Spring Pin Steel M4 (Roll Pin)
    Mulai

    Rp9.900

    Non Brand Spring Pin Steel M4 (Roll Pin)
    Deskripsi:
    Fleksibel, mampu mengkompresi saat masuk ke dalam lubang dan mengembang (ekspansi) setelah terpasang, memberikan penguncian yang kuat dan tahan getaran.
    atribut:
    • Diameter (mm): 4
  2. RS PRO Spring Pin Galvanised Steel (Roll Pin)
    Mulai

    Rp629.900

    RS PRO Spring Pin Galvanised Steel (Roll Pin)
    Deskripsi:
    Steel Tension PinsSlotted Spring Tension Pins consist of a single coil of spring steel with an open slot enabling the pin to reduce in diameter as it is driven into a hole of appropriate size. A tension pin allows you to securely fix various machine parts together acting as a fastener between the parts.Tension Pins Available.• Stock number 374020, 3 mm diameter, pack of 30 x 10 mm, 30 x 16 mm, 30 x 24 mm, 30 x 30 mm.For Additional Strength.You can add to the strength of the slotted tension pins by simply inserting a smaller diameter pin inside the outer / larger pin. You securely insert the larger pin first then insert the smaller diameter pin into the larger diameter pin. Always make sure that the slot of the smaller diameter pin is NOT in-line with the larger pin.
    atribut:
    • Diameter (mm): 3
    • Finish: Galvanised
    • Length (mm): 30x10, 30x16, 30x24, 30x30
    • Material: Steel
    • Pin Type: Slotted Spring
  3. Sandvik Punch
    Mulai

    Rp25.900

  4. RIDGID Spring Pin (Roll Pin)
    Mulai

    Rp219.900

    RIDGID Spring Pin (Roll Pin)
    Deskripsi:
    Spring pin for B-500, etc.
  5. USAG 1/4inch Sq Rotary Ratchet Handle
    Mulai

    Rp2.499.900

    USAG 1/4inch Sq Rotary Ratchet Handle
    Deskripsi:
    A ratchet equipped with a rotary function that rotates the drive by rotating the grip.
    atribut:
    • Gear Number: 72 sheets
    • Overall Length (mm): 120
    • Square Drive Size (inch): 1/4
  6. WERA Zyklop Speed Ratchet
    Mulai

    Rp1.699.900

    WERA Zyklop Speed Ratchet
    Deskripsi:
    38-piece Zyklop set in robust metal case: Zyklop ratchet with 3/8"drive. The 72 fine-pitched teeth enable a low return angle of only 5°. The ratchet head pivots freely and can be locked into any position by using the slide switch that is positioned on either side. It is even possible to work conveniently in very confined and difficult-to-access areas with enhanced hand clearance. The predefined locking positions at 0°, 15° und 90°, both to the right and left, ensure safe working without any slipping of the ratchet head. The ratchet can be used as a conventional screwdriver in the 0° position by attaching an adaptor and a bit. The flywheel design ensures rapid screwdriving. The rotation-symmetric construction of the Kraftform handle and the free-turning sleeve support rapid twisting. The outstanding design of the Kraftform handle fits perfectly into the hand preventing hand injuries such as blisters and calluses. The hard materials used for the handle ensure quick and easy hand repositioning without any danger of the skin "sticking" to the handle. The softer anti-slip zones enable the low-loss transfer of high torque. For 3/8" square sockets as well as 3/8" adaptors with square drive, equipped with ball lock. Including 12 imperial Zyklop sockets, 2 Zyklop extensions with free-turning sleeve, 1 T-handle, 1 wobble extension, 1 universal joint, 1 adaptor with quick-release chuck, 19 bits. "Take it easy" Tool Finder with colour coding according to sizes. Contents of Set :- 8000 B1x 3/8"x199,0- 8790 HMB1x 1/4"x29,0; 1x 5/16"x29,0; 1x 11/32"x29,0; 1x 3/8"x29,0; 1x 7/16"x29,0; 1x 1/2"x29,0; 1x 9/16"x29,0; 1x 5/8"x30,0; 1x 11/16"x30,0; 1x 3/4"x30,0; 1x 13/16"x30,0; 1x 7/8"x30,0- 8789 B1x 3/8"x165,0- 8794 B1x 3/8"x76,0- 8795 B1x 3/8"x50,0- 8784 B11x 1/4"x3/8"x44,0- 8796 SB1x 3/8"x125,0- 8796 LB1x 3/8"x200,0- 851/1 Z PH1x PH 2x25; 1x PH 3x25-855/1 Z PZ1x PZ 2x25; 1x PZ 3x25- 867/1 Z TORX® BO1x TX 10x25; 1x TX 15x25; 1x TX 20x25; 1x TX 25x25; 1x TX 27x25; 1x TX 30x25; 1x TX 40x25- 800/1 Z1x 1,0x5,5x25- 840/1 Z Hex-Plus1x 5/64"x25; 1x 3/32"x25; 1x 1/8"x25; 1x 9/64"x25; 1x 5/32"x25; 1x 3/16"x25; 1x 7/32"x25
  7. WERA Bicycle Tool
    Mulai

    Rp369.900

    WERA Bicycle Tool
    atribut:
    • Square Drive (mm): 6.35
  8. TRUSCO Dowel Pin
    54%
    Mulai

    Rp86.900

    TRUSCO Dowel Pin
    Deskripsi:
    -A headless pin with circular cross section and cylindrical side.-Inserting into a hole, used for fitting, positioning, and anti-rotation, etc.
  9. Niigata Seiki (SK) Steel Pin Gauge
    32%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp94.900

    Niigata Seiki (SK) Steel Pin Gauge
    Deskripsi:
    - A pin gauge is a pin-shaped (cylindrical) gauge with precisely finished diameter dimensions.- This is the most common pin gauge.- All products have undergone sub-zero treatment to prevent aging.- Since it is a perfect circle, it can be used in any situation.Purpose:- For inspecting hole diameter.- As parts for molds.- For core wobbling inspection.- For R measurement.
    atribut:
    • Length (mm): 50
  10. GARANT Diagonal Cutting Pliers Side (Tang Potong)
    Mulai

    Rp429.900

    GARANT Diagonal Cutting Pliers Side (Tang Potong)
    Deskripsi:
    Version: Heavy-duty head, induction hardened cutting edges (approx. 64 HRC), laid-on joint with no play. Plastic-coated handles to DIN EN 60900 / VDE 0682-201 for working at voltages up to 1000 V Jaws chrome-plated, handles with ergonomically optimised multi-component covering, with non-slip Haptoprene® surface. Standard: DIN ISO 5749 Material: Chrome vanadNorm : DIN ISO 5749 ; DIN EN 60900 / VDE 0682-201 ium steel, drop-forged and oil-hardened.
    atribut:
    • Arm with Opening Spring: Yes
    • Cutting Capacity Medium Hard Wire up to (Ømm): 0.3-0.8
    • Cutting Capacity Soft Wire up to (Ømm): 0.3-1.2
    • Cutting Chamfer: Very Fine Bevel
    • Handle: Plastic Covering
    • Manufacturing Process: Cutting Edges Induction Hardened And Precision Ground.
    • Material: Chrome Vanadium Steel, Drop-forged And Oil-hardened
    • Overall Length (mm): 110
    • Type of Product: Cutting pliers
  11. GARANT Screwdriver (Obeng)
    Mulai

    Rp559.900

    GARANT Screwdriver (Obeng)
    Deskripsi:
    Version: Versatile, robust screwdriver with taper or parallel blade (tip). The special surface structure allows transmission of high torques, even with wet or oily hands. Blades of chrome vanadium special alloy, combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, with black plane parallel stepped tips. Power grip with non-allergenic secure grip Haptoprene® surface and a particularly tough impact resistant polypropylene core. From size 8 with hexagon flats for wrench assistance. Stepped plane parallel tips match screw head slot sizes exactly. Smooth, burr-free rounding of the end of the handle prevents friction in the palm of the hand. Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission. Non-roll flats. Marked with drive symbol and size. Application: For repair and assembly work, for loosening tight screws etc.
    atribut:
    • Drive Profile: Screwdriver for Phillips
    • Number of Screwdrivers: 3
    • Type of Product: Screwdrivers
  12. Yamawa Adjustable Round Dies (Mata Senai)
    32%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

  13. Modes Roll Pin
    Mulai

    Rp3.900

  14. KRISBOW Tool Cabinet (Lemari Perkakas)
    Mulai

    Rp13.999.900

    KRISBOW Tool Cabinet (Lemari Perkakas)
    Deskripsi:
    Simpan semua perkakas Anda dengan aman agar tetap awet menggunakan lemari berkualitas persembahan Krisbow ini. Lemari perkakas ini dirancang khusus menggunakan material baja kualitas tinggi yang kokoh, awet, tidak mudah terbakar, dan tidak mudah rapuh. Memiliki finishing cat berwarna abu-abu sehingga lemari perkakas tidak mudah berkarat. Pada bagian dalam lemari terdapat 4 tingkat rak yang setiap ambalan dapat menahan beban maksimal hingga 30 kg. Selain itu, kedua pintu dan dalam lemari sudah dilengkapi lubang-lubang kecil untuk mengaitkan hanger atau hook.
    atribut:
    • Material: Steel
    • Maximum Load Resistance (kg/ambalan): 30
    • Dimensions (cm): 100x50x180
    • Color: Grey
  15. HAKKO Wave spring
    Mulai

    Rp109.900

  16. tp-link LiteWave 8Port Gigabit Desktop Switch Plastic Case
    Mulai

    Rp279.900

    tp-link LiteWave 8Port Gigabit Desktop Switch Plastic Case
    Deskripsi:
    8× 10/100/1000Mbos Auto-Negotiation RJ45 port, supporting Auto-MDI/MDIX Green Ethernet technology saves power IEEE 802.3X flow control provides reliable data transfer Plastic casing, desktop or wall-mounting design Plug and play, no configuration needed Fanless design ensures quiet operation
    atribut:
    • Interface: 8x10/100/1000Mbps, Auto-Negotiation, Auto-MDI/MDIX Ports
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40-158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
    • Dimensions (WxDxH) (inch): 5.0x2.6x0.9 (127.0x66.5x23.0mm)
    • Standards and Protocols: IEEE 802.3i/802.3u/ 802.3ab/802.3x
    • External Power Supply (V/A): External Power Adapter (Output: 9 DC /0.6)
    • Maximum Heat Dissipation (BTU/hour): 13.299
    • Maximum Power Consumption (W): 3.9
    • Packet Buffer Memory (Mb): 1.5
    • Packet Forwarding Rate (Mpps): 11.9
Daftar Harga spring pin Terbaru November 2026
TRUSCO Spring PIn (Roll Pin)Rp129.900
Sandvik Spring Pin (Roll Pin)Rp5.900
NITTO KOHKI Spring Pin 3x10 AWRp19.900
Non Brand Spring Pin Steel M4 (Roll Pin)Rp9.900
RS PRO Spring Pin Galvanised Steel (Roll Pin)Rp629.900
Sandvik PunchRp25.900
RIDGID Spring Pin (Roll Pin)Rp219.900
USAG 1/4inch Sq Rotary Ratchet HandleRp2.499.900
WERA Zyklop Speed RatchetRp1.699.900
WERA Bicycle ToolRp369.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)